Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK 880156 3/8IN DRIVE EXTENSION 250MM
ROEBUCK 880156 3/8IN DRIVE EXTENSION 250MM
3/8’’ EXTENSIONS
References
roebuck:
880156
rubix:
226A8933
ean:
3660338335969
Technical specifications
Square drive adapter
3/8
''
Length
250
mm
Product details
Technical specifications
Product details : ROEBUCK 880156 3/8IN DRIVE EXTENSION 250MM
Standard : ISO 3316 - ISO 1174-1 - DIN 3123
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
KNIPEX 9835250 EXTENSION BARS 3/8 250MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
"FACOM AXS.L 1/2"" WRENCH"
FACOM R.216 R216 EXTENSION BAR 1/4 INCH DRIVE 150MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
FACOM EXTENSION NM.209A
FACOM 1/2 - 500MM EXTENSIO S.217RC