BRITOOL EXPERT 1/2 INCH IMPACT EXT 250MM E113618


Impact 1/2" extensions

References
expert:E113618
rubix:2014421
ean:3258951136188
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm

Product details : BRITOOL EXPERT 1/2 INCH IMPACT EXT 250MM E113618


- ISO 1174-1
- Specially designed to withstand the stresses of impact machines.
- Chromium Molybdenum steel.
- For your safety, use impact extensions with the appropriate bushes and pins.

features:
EAN: 3258951136188
d1 [mm]: 25
d2 [mm]: 16
L [mm]: 250
Packaging: 1
[g]: 430

Technical specifications


Attributes
Square drive adapter1/2 ''
Length250 mm
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
  • Usually arrives within 14 working days