S.RC - 1/2" drive locking extensions
Square drive adapter | 1/2 '' |
---|---|
Length | 250 mm |
Logistic Weight | 443 g |
---|---|
Packaged dimensions (D x W x H) | 248x22x22 mm |
Package weight | 443 g |
Square drive adapter | 1/2 '' |
Length | 250 mm |
Diameter | 23 mm |
Usually arrives within 14 working days