Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
Extension, Flexible - 3//8
References
stahlwille:
12040000
rubix:
4527200
ean:
4018754012664
Technical specifications
Square drive adapter
3/8
''
Length
194
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
434 Extension, Flexible, 194mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
200
mm
Logistic Weight
109
g
Square drive adapter
3/8
''
Length
194
mm
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.16
excl. VAT
/
Each
£
39.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
FACOM 3/4 EXTENSION BAR K.215B
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
ROEBUCK 880154 3/8IN DRIVE EXTENSION 75MM
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
GEDORE 1/4DR 148MM EXTENBAR 2090-6
FACOM EXTENSION S.210AVSE
ROEBUCK EXTENSION 1 INCH DRIVE 250MM