Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
Extensions
References
knipex:
98 45 125
rubix:
388A4343
ean:
4003773020813
Technical specifications
Square drive adapter
1/2
''
Length
145
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9845125 EXTENSION BARS 1/2 125MM
For open-end spanner inserts. With inner and outer square. Fast, secure and easy locking of the tool. Chrome vanadium steel, forged.
For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged
Technical specifications
Attributes
Logistics dimensions (L x W x H)
145
x
28
x
126
mm
Square drive adapter
1/2
''
Length
145
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.18
excl. VAT
/
Each
£
49.42
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
FACOM EXTENSION NM.215A
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
FACOM BAR FOX BOX WREN 160A.1
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BRITOOL EXPERT 3/8 INCH EXT 125MM
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
FACOM S.215 S EXTENSION BAR 1/2 INCH DRIVE 250MM
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
1/2 SPECIAL EXTENSION
FACOM EXTENTION M.210A
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN