Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
S-Extensions 1/2"
References
facom:
S.217
rubix:
040257
ean:
3148510579603
Technical specifications
Square drive adapter
1/2
''
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
d [mm]: 23d1 [mm]: 16.5L [mm]: 75 Square ["]: 1/2 [g]: 130
Strengths
• Finish: shiny chrome-plated.
Technical specifications
Attributes
Logistic Weight
845
g
Packaged dimensions (D x W x H)
498
x
22
x
22
mm
Package weight
844
g
Square drive adapter
1/2
''
Length
500
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.20
excl. VAT
/
Each
£
47.04
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
"WERA 003591 8796SB EXT SHORT FLEXIBLE LOCK 3/8"" DRIVE/125MM ZYKLOP"
ROEBUCK 880154 3/8IN DRIVE EXTENSION 75MM
FACOM 3/4 DRIVE 100M EXTENSION K.208B
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
FACOM (F) EXTENSION NK.210A
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM