References
Draper:42496
Rubix:1549087
Manufacturer :42496

Product details : DRAPER 42496 HICKORY SHAFT CLAW HAMMER 450G/16OZ
Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Natural straight grained hickory shaft sanded and lacquered. Sold Loose
Technical specifications
Attributes
| Type | carpenter's hammer |
|---|---|
| Length | 330 mm |
| Weight | 450 g |
| Handle | natural straight grained hickory shaft (sanded and lacquered) |
| Material | fine grain high carbon steel head (lacquer coating for rust protection) / natural straight grained hickory shaft (lacquered) |
Show UNSPSC/ECL@SS
£ 11.91 excl. VAT
/ Each
£ 14.29 incl. VAT
- Delivery usually within ( 7 ) days
