Cap 12-side UD-profile inch size - D 19 (AF)
Square drive adapter | 1/2 '' |
---|---|
Diameter | 7.9375 mm |
Length | 38 mm |
Logistic Weight | 52 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 7.9375 mm |
Length | 38 mm |
Finishing | Chromed |
Weight | 52 g |
Usually arrives within 14 working days