References
Facom:NJ.6A
Rubix:1239945
EAN:3148516544858



Product details : FACOM SOCKET NJ.6A
NJ.A - 3/8" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x20x20 mm |
| Package weight | 37 g |
| Square drive adapter | 3/8 '' |
| Diameter | 19 mm |
| Length | 30 mm |
| Finishing | phosphate |
| Weight | 38 g |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- Delivery usually within ( 14 ) days
