References
Draper:20191
Rubix:390A3787
Manufacturer :20191

Product details : DRAPER 20191 20MM IMPACT DEEP SOCKET 1/2DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2' drive '' |
|---|---|
| Diameter | 20 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.79 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 7 ) days
