References
Bunker:23646
Rubix:390A3132
Manufacturer :23646
Product details : BUNKER 23646 TROLLEY TOP-STAINLESS STEEL
The BUNKER® stainless steel worktop is a hardwearing worktop for use with the BUNKER® 3 tier tool trolley with pull handle (23643). This upgrade not only provides convenient tool storage but also offers a practical workspace for various daily tasks. All of the required fittings are supplied for easy installation.
Order online through our network of BUNKER® stockists today.
Technical specifications
Attributes
| Width | 714 mm |
|---|---|
| Depth | 410 mm |
| Height | 58 mm |
Show UNSPSC/ECL@SS
£ 148.33 excl. VAT
/ Each
£ 178.00 incl. VAT
- Delivery usually within ( 7 ) days

