Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 13MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 13MM
1/4'' impact sockets
References
roebuck:
6494593
rubix:
245097
Technical specifications
Square drive adapter
1/4
''
Diameter
13
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 13MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
BAHCO K7801M-30 POWER SOCKET 1/2
BAHCO 7800DM-21 SOCKET 1/2
FACOM SOCKET NK.21A
FACOM NK.1'A SOCKET NK.1A
GEDORE 15/16AF1/2DRIMPSKT GEDORE-K19-15/16AF
ROEBUCK SOCKET 1/2 HEX 27MM 865346
STAHLWILLE 3/4DR 30MM IMPSKT 25010030
GEDORE 7/8AF3/4DRIMPSKT K 32 7/8AF
GEDORE 30MM 1/2DR SOCKET D 19 30
ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
BAHCO 7800DZ-1.1/16 SOCKET 1/2
STAHLWILLE 03010012 1/2 INCH DRIVE X 12MM SOCKET BI-HEX
FACOM IMPACT SOCKET NS.22A
FACOM SOCKET NK.29LA
GEDORE 34MM1DRIMPSOCKET K 21 34