References
Draper:25879
Rubix:382A0081
Manufacturer :25879
EAN:5059482012730


Technical specifications
| Length | 165 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 25879 TCT SAW BLADE 165MM 24T CONS
This Tungsten Carbide-Tipped (TCT) circular saw blade is specifically designed for use with cordless circular saw machines. It is hardened and tempered to ensure a long life and it has a thin kerf for rapid cutting. High-quality precision-ground carbide teeth make the blade robust. Designed for use on hardwood, softwood, MDF, chipboard and composites. Compatible with most 165mm cordless circular saws with a 20mm and 16mm bore, including Stock No. 55519 and 89451. EN847-1 Standard.
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Packaging | 1 x tct cordless construction circular saw blade for wood (165mm x 20mm, 24t) |
| Total length | 165 mm |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 7 ) days