References
Bahco:8501-30F
Rubix:401A6895
EAN:7311518237462


Technical specifications
| Length | 300 mm |
|---|---|
| Material | hardened cold rolled steel |
| Type | circular saw blade |
Documents
Product details : BAHCO 8501-30F CIRCULA SAW BLADE
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Length | 300 mm |
| Material | hardened cold rolled steel |
| Type | circular saw blade |
| Total length | 300 mm |
| Number of teeth | 40 |
Show UNSPSC/ECL@SS
£ 66.09 excl. VAT
/ Each
£ 79.31 incl. VAT
- Delivery usually within ( 14 ) days