KLINGSPOR 670556 JS981WA JIGSAW BLADE 100X8X17MM 9 TPI PK5
JS 981 WA Special Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670556
Rubix:416A4261
EAN:4014855935581

Technical specifications
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium steel (cr-v) |
| Type | jigsaw blade |
Product details : KLINGSPOR 670556 JS981WA JIGSAW BLADE 100X8X17MM 9 TPI PK5
JS 981 WA jigsaw saw blade, 100 x 8 x 1.7 mm overall length 75 mm, chromium-vanadium, crossground, tapered, 9 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium steel (cr-v) |
| Type | jigsaw blade |
| Packaging | 5 blades per pack |
| Total length | 100 mm |
| No. of teeth per cm | 3.54 |
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
- Usually arrives within 14 working days