KLINGSPOR 670544 JS941WF JIGSAW BLADE 100 X 5 145 MM 10-18 TPI PK5
JS 941 WF Special Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670544
Rubix:416A4253
EAN:4014855939664

Product details : KLINGSPOR 670544 JS941WF JIGSAW BLADE 100 X 5 145 MM 10-18 TPI PK5
JS 941 WF jigsaw saw blade, 100 x 5 x 1.45 mm overall length 75 mm, chromium-vanadium, crossground, tapered, 10-18 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium |
| Type | jigsaw blade |
| Packaging | pack of 5 |
| Total length | 100 mm |
| No. of teeth per cm | 45.72 |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Usually arrives within 14 working days