References
Bosch:2608654404
Rubix:1243565
EAN:3165140169585

Product details : BOSCH 2608654404 RECIPRO BLADES S2345X PACK OF 5
Materials: HCS Lumber [mm]: <150 Tooth configuration: deburred, ground Panels [mm]: 6-60 Pitch [mm] / TPI: 2.5-4.3 / 6-10 Wooden wall cutout [mm]: <150
Total length [mm]: 200Plastic [mm]: <150 Thickness [mm]: 1,25Uses: Construction wood (<150 mm), panels: veneered, medium density particleboard (6 - 60 mm), plywood, plastic (<150 mm), wood panel (<150 mm) ProgressiveModel: S 2345 X
Total length [mm]: 200Plastic [mm]: <150 Thickness [mm]: 1,25Uses: Construction wood (<150 mm), panels: veneered, medium density particleboard (6 - 60 mm), plywood, plastic (<150 mm), wood panel (<150 mm) ProgressiveModel: S 2345 X
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x53x9 mm |
| Package weight | 145 g |
| Length | 200 mm |
| Material | hcs |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
- In stock: Next day delivery
