BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5


Jigsaw blade T 234 X

References
bosch:2608633528
rubix:7903677
ean:3165140169509
brand logo
brand logo
Technical specifications
Length117 mm
MaterialHCS
TypeJigsaw blade
See all Specifications

Product details : BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5


Materials: HCS configuration of the teeth: Sharpened in draft, with rectified soft-wood teeth, panels [mm]: 3-65
Total length [mm]: 117Pas [mm]: 2-3 Areas of use: Soft wood (3 - 65 mm), particle boards, lattes panels, fibre panels, ProgressiveModel T 234 X

Applications

Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted

Technical specifications


Attributes
Logistic Weight46 g
Packaged dimensions (D x W x H)200x80x2 mm
Package weight45 g
Length117 mm
MaterialHCS
TypeJigsaw blade
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
  • In stock: Next day delivery