"WERA 051205 812/1 BITHOLDING SCREWDRIVER 1/4""DRIVE/120/MAG K'FORM+"
Bit Holder
See technical informationSee documentsReferences
Wera:05051205001
Rubix:264A1055
Manufacturer :05051205001
EAN:4013288012272





Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 1/4 in |
| Blade length | 120 mm |
Documents
Product details : "WERA 051205 812/1 BITHOLDING SCREWDRIVER 1/4""DRIVE/120/MAG K'FORM+"
High-quality bit hand holder with a strong permanent magnet that holds bits bombproof. Multi-component Kraftform handle for pleasantly ergonomic working. Kraftform Plus: Hard grip zones for high operating speed, while soft grip zones guarantee high torque transmission. Suitable for bits with 1/4" outside hexagon drive according to DIN ISO 1173-C 6. 3.
Strengths
•Bits hand holder for bits with 1/4" external hexagon drive
Multi-component Kraftform handle for quick and ergonomic screwing
With hexagonal anti-roll protection to prevent rolling away
With hexagonal blade, nichrome matt
Stainless steel sleeve with strong permanent magnet for a secure fit of the bit
Multi-component Kraftform handle for quick and ergonomic screwing
With hexagonal anti-roll protection to prevent rolling away
With hexagonal blade, nichrome matt
Stainless steel sleeve with strong permanent magnet for a secure fit of the bit
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1/4 in |
| Blade length | 120 mm |
| Length | 232 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Delivery usually within ( 5 ) days