References
Draper:10202
Rubix:390A3227
Manufacturer :10202



Product details : DRAPER 10202 MAINS TESTER SCREWDRIVER 190MM
This mains tester is manufactured, tested and certified to all relevant UK and European standards. Slotted 3.5mm wide steel blade with insulated sheath for maximum safety. Transparent handle with voltage indicator lamp. Fitted with a chrome plated steel pocket clip. Voltage testing range 100-250V AC.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3,5 mm |
| Length | 190 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Delivery usually within ( 7 ) days
