• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DRAPER 2PC 75MM 3.0MM P.SLOT.S/BIT

DRAPER 2PC 75MM 3.0MM P.SLOT.S/BIT

Draper

See technical information
References
Draper:64292
Rubix:298A4565
Manufacturer :64292
brand logo
brand logo

Product details : DRAPER 2PC 75MM 3.0MM P.SLOT.S/BIT


Chrome vanadium steel hardened, tempered with a shot blasted finish.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSIONWERA 056525 851/1TZ BIT PH3/25 EXTRA TOUGH TORSIONROEBUCK BIT POZIDRIV NO 3 X 25MMWERA 066495 867/1Z BIT TX8/25 EXTRA TOUGHWERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSIONWERA 066415 868/1Z BIT SQUARE 3/25 EXTRA TOUGHROEBUCK BIT TX TX 10 X 25MMWERA 059492 800/4Z BIT SLOTTED 1.2/6.5/70 EXTRA TOUGHWERA 059680 842/4 BIT BALLEND HEX 3/89 EXTRA TOUGHROEBUCK POZI EXTRA HARD GOLD BIT NO 3 X 50MMDRAPER EXPERT 04936 PH IMPACT SCREWDRIVER BITS NO3X25MM 1/4IN HEX 5PCSFACOM EH.606 SCREW BITS 1/4 SERIES 6METRICHEX HEAD L 50 MM6FACOM IMPACT BIT NEX.50A8MM X 150MM 1/2SD IMPACT MALE HEX DRIVERWERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap