References
Bahco:9555AB
Rubix:401A5349
EAN:7314153014061
Product details : BAHCO 9555AB SLIDING HEAD 1
Matte finish
High-performance alloy steel
Heavy-duty ratchet head for use with 9552 universal handle
Easy quick change of direction with finger disc on wrench head
72 teeth 5° ratcheting angle
Spare parts available
Standards: ISO 1174 and DIN 3120
High-performance alloy steel
Heavy-duty ratchet head for use with 9552 universal handle
Easy quick change of direction with finger disc on wrench head
72 teeth 5° ratcheting angle
Spare parts available
Standards: ISO 1174 and DIN 3120
Strengths
1" Square Drive Sliding T-Heads
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ Each
£ 50.64 incl. VAT
- Delivery usually within ( 14 ) days

