References
Draper:32603
Rubix:369A7816
Manufacturer :32603




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot 6; pz type no.1 and no.2 |
| Blade length | 450 mm |
Product details : DRAPER 32603 3PC S/GRIP XL SCREWDRIVER SET
Extra-long screwdriver set. Made with chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Fitted with soft grip handles and moulded inserts for added user comfort.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | plain slot 6; pz type no.1 and no.2 |
| Blade length | 450 mm |
| Length | 450 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- Delivery usually within ( 7 ) days