WERA 118039 2067 SCREWDRIVER TX4/40 K'FORM MICRO

Screwdriver

See technical informationSee documents
References
Wera:05118039001
Rubix:2573503
EAN:4013288040084
brand logo
Technical specifications
Imprinttorx profile
Imprint sizetx4
Blade length40 mm
See all Specifications
Documents

Product details : WERA 118039 2067 SCREWDRIVER TX4/40 K'FORM MICRO


High quality Wera Micro screwdriver for fine work. Due to the support of the palm on the movable head and the zone of fast rotation located under it, you can work with a screwdriver in high-speed mode. There is no need to waste time intercepting the tool. The zone of application of forces with soft areas serves to transfer large moments of force when tightening and loosening the screws. Precision zone for selecting the correct screw angle for adjusting work. The Wera Black Point handpiece provides precision handling and optimum corrosion protection

Applications

Electronic Application

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx4
Blade length40 mm
Length137 mm
Finishingnickel
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • Delivery usually within ( 5 ) days