WERA 118064 2054 SCREWDRIVER HEX 1.3/40 K'FORM MICRO

2054 Screwdriver

See technical informationSee documents

References

Wera:05118064001
Rubix:80110839
EAN:4013288032096
brand logo

Technical specifications

Imprinthex / allen
Imprint size1,3 mm
Blade length40 mm
See all Specifications

Documents

Product details : WERA 118064 2054 SCREWDRIVER HEX 1.3/40 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for hexagon socket screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer

Applications

Electronic

Technical specifications


Attributes
Imprinthex / allen
Imprint size1,3 mm
Blade length40 mm
Length137 mm
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Delivery usually within ( 5 ) days