References
Draper:34549
Rubix:382A1320
Manufacturer :34549
EAN:5010559345496



Product details : DRAPER 34549 NO.3 X 150MM PZ TYPE S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | no.3 |
| Blade length | 150 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 7 ) days
