BAHCO BE-8821 SCREWDRIVER ERGO PZ2X100
ERGO™ Pozidriv Screwdrivers with Rubber Grip Double Handle PZ0-PZ4 x 60-200 mm
See technical informationSee documentsReferences
Bahco:BE-8821
Rubix:2518345
EAN:7311518292348

Documents
Product details : BAHCO BE-8821 SCREWDRIVER ERGO PZ2X100
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Pozidriv screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Easy tip identification from the colour coded symbol marked handle
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 100 mm |
| Length | 222 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Delivery usually within ( 14 ) days
