STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
Multi-Bit stubby screwdrivers
See technical informationReferences
Stanley:0-66-357
Rubix:2011458
EAN:3253560663575

Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1, ph2, pz1, pz2, flat 4.5 mm, flat 6 mm |
| Blade length | 25 mm |
Product details : STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
Available in ratchet and non ratchet multi-bit drivers with bi material soft grip handles for extra torque and grip. Each screwdriver features a magnetic bit holder to keeps bits in check.The ratchet mechanism version offers quick and easy operation for the user when in confined spaces. 6 chrome vanadium steel bits store easily and safely in handle when not in use.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x950x160 mm |
|---|---|
| Imprint | multiple imprint |
| Imprint size | ph1, ph2, pz1, pz2, flat 4.5 mm, flat 6 mm |
| Blade length | 25 mm |
| Length | 15.2 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Delivery usually within ( 7 ) days






