WERA 028053 367 SCREWDRIVER TORX HF TX25/100 K'FORM+

367 TORX® HF Screwdriver with Holding Function

See technical informationSee documents
References
Wera:05028053001
Rubix:2576511
EAN:4013288100726
brand logo
Technical specifications
Imprinttorx profile
Imprint sizetx25
Blade length100 mm
See all Specifications
Documents

Product details : WERA 028053 367 SCREWDRIVER TORX HF TX25/100 K'FORM+


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Strengths

Screwdriver for recessed TORX® screws
Holding function for TORX® screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx25
Blade length100 mm
Length205 mm
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
  • Delivery usually within ( 5 ) days