References
Gedore:2163 TX T15
Rubix:4536583
Manufacturer :6685910
EAN:4010886803424

Product details : GEDORE 2163 BTX T15 - TX DRIVER
3C-Screwdriver TX T15 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t15 |
| Blade length | 80 mm |
| Length | 165 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 8 ) days
