References
Bahco:6709TORX-R-T20
Rubix:401A5497
EAN:7314153002495

Product details : BAHCO 6709TORX-R-T20 1/4 SOCKET DRIVER TORX TAMPER
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Drivers for TORX® Tamper-Resistant Head Screw
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr20 |
| Blade length | 16 mm |
| Length | 36 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 14 ) days
