References
Bahco:747-2.3/8
Rubix:401A5250
Manufacturer :747-2.3/8
EAN:7314150363117



Product details : BAHCO 747-2.3/8 3/8 OPEN END-2.3/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-3/8 |
|---|---|
| Length | 110 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 161.37 excl. VAT
/ Each
£ 193.64 incl. VAT
- Delivery usually within ( 14 ) days
