GEDORE 21X23MMFLATRINGSPANN 4 21X23

Ring spanner open 4

See technical information

References

Gedore:4 21x23
Rubix:122A1989
Manufacturer :6055220
EAN:4010886605523
brand logo

Technical specifications

Opening21x23
Length233 mm
Typebox wrench
See all Specifications

Product details : GEDORE 21X23MMFLATRINGSPANN 4 21X23


Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 21x23 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight171 g
Opening21x23
Length233 mm
Typebox wrench
Finishingchromed
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
  • Delivery usually within ( 8 ) days