References
Expert:E113300
Rubix:2014180
EAN:3258951133002

Product details : EXPERT GEARWRENCH WRENCH 11 MM
- ISO 691 - ISO 1711-1
- Return angle 5°.
- Polygonal ratchet head, 12-sided, angled at 15°.
- Recessed, protected changeover switch.
- Fork oriented at 15° to handle axis (return angle 30°).
- Eye profile maximizes contact surface with nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 167 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Delivery usually within ( 14 ) days