References
Draper:30901
Rubix:382A0702
Manufacturer :30901
EAN:5059482004629

Product details : DRAPER 30901 D20 PRUNING SAW SET
An ultra-compact and powerful pruning saw that utilises D20 multi-tool battery technology. Despite its lightweight and compact design it still delivers fast and powerful cutting, and thanks to the impressive D20 lithium-ion battery technology it cuts up to 60mm diameter of wood and even 3mm of metal, making it ideal for cutting through nails holding fence panels together. This kit comes complete with two spare blades, the D20 4.0Ah battery and the D20 4A fast charger.
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Type | tree saw |
| Teeth | 19 mm |
| Blade diameter | 150 mm |
| Cutting capacity | 60 mm |
Show UNSPSC/ECL@SS
£ 124.99 excl. VAT
/ Each
£ 149.99 incl. VAT
- Delivery usually within ( 7 ) days
