References
Draper:48922
Rubix:4537547
Manufacturer :48922



Product details : DRAPER 48922 SOFT GRIP SLOT SCREWDRIVER 5.0 X 100MM
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.0 mm |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Delivery usually within ( 7 ) days
