References
Draper:13369
Rubix:390A3260
Manufacturer :13369

Product details : DRAPER 13369 POZI SOFT GRIP SCREWDRIVER PZ0 X 75MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. It is fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz0 |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Delivery usually within ( 7 ) days
