ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
Phillips screwdriver
See technical informationSee documentsReferences
Roebuck:826449
Rubix:209A4512
EAN:3660338046650

Documents
Product details : ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
Standard: ISO 8764
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- In stock: Next day delivery
