References
Draper:52001
Rubix:209A5150
Manufacturer :52001



Product details : DRAPER 52001 REVERSIBLE RATCHETING COMBINATION SPANNER 13MM
Open end set at 15°. Draper HI-TORQ® ratchet ring end offset at 15°. With forward/reverse direction changer on ring end - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Model | 52001 |
| Finishing | chromed |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 7 ) days
