References
Facom:K.126A
Rubix:1239059
EAN:3148516618450



Product details : FACOM BAR HANDLES K.126A
K. A-Spindle for ratchet 3/4”
- Can be used as extension handles on the ratchet Ref K.151B, as well as on the handles Ref K.140A and K.200E.
-Presentation: satin chrome.
- Can be used as extension handles on the ratchet Ref K.151B, as well as on the handles Ref K.140A and K.200E.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1232 g |
|---|---|
| Packaged dimensions (D x W x H) | 502x20x20 mm |
| Package weight | 1232 g |
| Square drive adapter | 3/4 '' |
| Length | 500 mm |
| Diameter | 20 mm |
| Weight | 1200 g |
Show UNSPSC/ECL@SS
£ 26.21 excl. VAT
/ Each
£ 31.45 incl. VAT
- Delivery usually within ( 14 ) days
