References
Bahco:747-18
Rubix:401A4891
Manufacturer :747-18
EAN:7314150362592



Product details : BAHCO 747-18 3/8 OPEN END-18
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 18 mm |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 48.27 excl. VAT
/ Each
£ 57.92 incl. VAT
- Delivery usually within ( 14 ) days
