DRAPER EXPERT 68845 30 DEG BOLT CUTTER 600MM

Draper

See technical information

References

Draper Expert:68845
Rubix:80095860
Manufacturer :68845
brand logo

Product details : DRAPER EXPERT 68845 30 DEG BOLT CUTTER 600MM


Suitable for cutting mild steel to HRC20 9mm diameter and 7mm to HRC40. Bevel jaws hardened and tempered to HRC58 - 62 to give long life and good cutting capability. 30° offset chrome vanadium steel cutting jaws with fine adjustment. Plastic grips on handles.

Technical specifications


Attributes
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
  • Delivery usually within ( 7 ) days