References
Facom:997A.20
Rubix:1237154
EAN:3148516734419



Product details : FACOM BOLT CUTTER 997A.20
Mini bolt cutters
- Compact, lightweight tool with gear system designed to cut hard and medium-hard wires: piano wire, bolts, rivets, screws, pins, nails, etc.
- Forged, treated blades.
- Ergonomic sheet steel handles, treated, equipped with an adjustable anti-shock cutting blade stop.
- Opening spring.
- Cutting blade locking system in closed position.
- Presentation: phosphated blades, lacquered handles.
- Compact, lightweight tool with gear system designed to cut hard and medium-hard wires: piano wire, bolts, rivets, screws, pins, nails, etc.
- Forged, treated blades.
- Ergonomic sheet steel handles, treated, equipped with an adjustable anti-shock cutting blade stop.
- Opening spring.
- Cutting blade locking system in closed position.
- Presentation: phosphated blades, lacquered handles.
Technical specifications
Attributes
| Logistic Weight | 283 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x65x30 mm |
| Package weight | 283 g |
| Cutting capacity | 4 mm |
| Length | 210 mm |
| Material | aluminium |
| Weight | 275 g |
| Handle | metal |
Show UNSPSC/ECL@SS
£ 31.94 excl. VAT
/ Each
£ 38.33 incl. VAT
- Delivery usually within ( 14 ) days
