ROEBUCK BOLT CROPPER JAWS LENGTH 900MM 845363
Bolt cutters jaws
See technical informationSee documentsReferences
Roebuck:845363
Rubix:209A7860
EAN:3660338076084
Documents
Product details : ROEBUCK BOLT CROPPER JAWS LENGTH 900MM 845363
Oil the sliding parts regularly.
Bolt Cropper jaws length 900 mm
Technical specifications
Attributes
| Cutting capacity | 9 mm |
|---|---|
| Length | 900 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 79.56 excl. VAT
/ Each
£ 95.47 incl. VAT
- In stock: Next day delivery

