References
Roebuck:879983
Rubix:209A7574
EAN:3660338334573

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM SQUARE SECOND 879983
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 150 mm |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Usually arrives within 14 working days
