References
Draper:60205
Rubix:382A4660
Manufacturer :60205
EAN:5010559602056

Product details : DRAPER 60205 300MM HAND FILE-BASTARD (6)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Handle | without |
| Type of cut | bastard cut |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- Delivery usually within ( 7 ) days
