Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 6 FLAT SECOND
ROEBUCK ENGINEERS FILE 6 FLAT SECOND
Flat Files
References
roebuck:
4972042
rubix:
218027
Technical specifications
Shape
flat
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 6 FLAT SECOND
Tapered in width, cut on both sides and edges.
Technical specifications
Attributes
Shape
flat
Length
150
mm
Model
second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/
Each
£
2.41
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 8 SQUARE BASTARD
ROEBUCK RPS4 PAINT SCRAPER ROSEWOOD HANDLE 4IN 100MM
ROEBUCK NEEDLE FILE 16CM ROUND DIAMOND 880044
STANLEY SURFORM SHAVER TOOL 0-21-115
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995
ROEBUCK ENGINEERS FILE 250MM HALF ROUND BASTARD 879968
ROEBUCK ENGINEERS FILE 250MM FLAT SECOND 879946
BAHCO 1-143-08-1-2 8IN MILL BASTARD FILE WITH HANDLE
ROEBUCK ENGINEER FILE 200MM FLAT SECOND CUT - HANDLED 879913
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
BAHCO 1-170-06-2-0 6IN 3 SQUARE FILE CUT 2
BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN