Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 150MM HAND SMOOTH 879935
ROEBUCK ENGINEERS FILE 150MM HAND SMOOTH 879935
Flat hand file
References
roebuck:
879935
rubix:
209A7593
ean:
3660338334139
Technical specifications
Shape
other
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 150MM HAND SMOOTH 879935
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
Shape
other
Length
150
mm
Type of cut
smooth
Section
15,5x4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.42
excl. VAT
/
Each
£
8.90
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK NEEDLE FILE 180MM SQUARE CUT 2 880029
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829036
BAHCO 3-330-12-1-0 12IN FLAT PANSAR BLADE CUT 1
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM SECOND CUT 879999
BAHCO 1-100-08-3-2 8IN HAND WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE FLAT BASTARD 8 INCH
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
VALLORBE LR12156-2 RIFFLER FILE SET CUT 2 (6)BOXED
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O 880007
FACOM DRD.MD150EMA DRD-MD150EMA HALF ROUND SECOND CUT FILE
ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)
BAHCO 1-106-08-1-0 8IN OBERG CUT FILE
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0
BAHCO 1-210-04-3-0 4IN HALF ROUND FILE CUT 3