ROEBUCK SAFETY 2 INTERCHANGEABLE TIP MALLETS DIAMETER 40MM 840404

Security 2 hammer interchangeable tips

See technical informationSee documents
References
Roebuck:840404
Rubix:209A7917
EAN:3660338058738
SAFETY 2 INTERCHANGEABLE TIP MALLETS Diameter mm 40
brand logo
Technical specifications
Typesledgehammer
Section40 mm
Length325 mm
See all Specifications
Documents

Product details : ROEBUCK SAFETY 2 INTERCHANGEABLE TIP MALLETS DIAMETER 40MM 840404


Easy to change the tips.
Hickory handle, ergonomic profile, non-skid surface.
Safety shells in cast iron with grooves for the assembly of the ends and the handle.
Contents: -White tip: Very hard, wear-resistant polyamide-shore 80D.
-Orange tip: hard, wear-resistant cellulose acetate - shore 72D German made.

Strengths

Safety cast iron ducting collar
brand logo

Technical specifications


Attributes
Typesledgehammer
Section40 mm
Length325 mm
Weight676 g
Diameter40 mm
Shaperound
Handlehickory
Head length110 mm
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
  • Usually arrives within 14 working days