References
Gedore:9 E-5
Rubix:225A7860
Manufacturer :8612270
EAN:4010883861229

Product details : GEDORE 8612270 9 E-5 SLEDGE HAMMER 5 KG, 800 MM
Sledge hammer 5 kg, 800 mm Forged hammer head DIN 1042 With ash (E 9 E) or hickory handle (E 9 H) DIN 5112
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 800 mm |
| Weight | 5.535 g |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 69.38 excl. VAT
/ Each
£ 83.26 incl. VAT
- Delivery usually within ( 22 ) days
